X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700883LED "Glass Leaf" Up Light Pendant

Item: E700883LED
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34"
Width 24"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Tiffany
Shade Material Glass
Weight 15 lbs