X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E700883 "Glass Leaf" Up Light Pendant

Item: E700883
Finish: Tiffany Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $945.00

Price: $630.32



Details and Dimensions

Height 34"
Width 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Chain Length 36"
Wire Length 72"
Weight 15 lbs