X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E700824 "Tiffany Lighting/Billiard/Island" Linear Pendant

Item: E700824
Finish: Dark Mahogany Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 44"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Weight 24 lbs