X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700661 "Mica Filigree" Drum Pendant

Item: E700661
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $210.11



Details and Dimensions

Height 9"
Width 6"
Diameter 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Shade Mica
Shade Material Mica
Shade Type Drum
Weight 2 lbs