X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E700534 "Tiffany Lighting/Billiard/Island" Linear Pendant

Item: E700534
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,257.00

Price: $790.40



Details and Dimensions

Height 18"
Width 44"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Weight 28 lbs
Additional Information Due To Its Hand-Made Nature Each Piece of Glass Will Vary Slightly in Color and Pattern