Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E700234 "Tiffany Buckingham" Linear Pendant

Item: E700234
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18"
Width 44"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Weight 28 lbs
View Similar Products