X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700072 "Adamson" Flush Mount Ceiling Light

Item: E700072
Finish: Matte Black
Online Availability: Please call for availability.


Details and Dimensions

Height 5"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Shade Type Drum
Weight 7 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "