X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E684CBLED "Corona" Mini Pendant

Item: E684CBLED
Finish: Classic Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29"
Width 6"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Weight 5 lbs