X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E683CB "Jewelstone" Mini Pendant

Item: E683CB
Finish: Classic Bronze
Online Availability: Available for immediate shipment

List Price: $285.00

Price: $190.10



Details and Dimensions

Height 30"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V
View Similar Products