X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E668011 "Insulator Glass" 1 Bulb Wall Sconce

Item: E668011
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 7"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Fabric
Weight 2 lbs
View Similar Products