X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E664353 "Chadwick" Linear Pendant

Item: E664353
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,236.00

Price: $778.39



Details and Dimensions

Height 21"
Width 47"
Length 13"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Cappa Shell
Shade Material Glass
Weight 24 lbs