Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E663TBLED "Sedona" Multi Light Pendant

Item: E663TBLED
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 60"
Extension From Wall 15"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Tiffany
Shade Material Glass
Weight 35 lbs