X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E661441 "Chadwick" Down Light Pendant

Item: E661441
Finish: Antique Copper
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 14"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Frosted
Shade Material Glass
Weight 5 lbs