Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E661353 Linear Pendant

Item: E661353
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $906.00

Price: $604.30

Details and Dimensions

Height 21"
Width 47"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Frosted
Shade Material Glass
Weight 15 lbs