X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E661341 "Chadwick" Down Light Pendant

Item: E661341
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $411.00

Price: $274.14 (Pricing is for Oiled Bronze)



Details and Dimensions

Height 14"
Width 13"
Canopy Size 6'' Dia.
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Chain Length 36"
Downrod Quantity 3
Downrod Length (1) 6'' (2) 12''
Voltage 120V