X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E661141 "Chadwick" Down Light Pendant

Item: E661141
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 13"
Canopy Size 6'' Dia.
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Chain Length 36"
Downrod Quantity 3
Downrod Length (1) 6'' (2) 12''
Voltage 120V