Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E648BCLED "Diamond Ring" Mini Pendant

Item: E648BCLED
Finish: Burnished Copper
Online Availability: Available for immediate shipment

List Price: $378.00

Price: $252.13

Details and Dimensions

Height 30"
Width 8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Weight 6 lbs