X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E640BC "Diamond Ring" Down Light Pendant

Item: E640BC
Finish: Burnished Copper
Online Availability: Available for immediate shipment

List Price: $876.00

Price: $584.29



Details and Dimensions

Height 15"
Width 20"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V
View Similar Products