X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E629AB "Filigree" Mini Pendant

Item: E629AB
Finish: Aged Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $303.00

Price: $202.10



Details and Dimensions

Height 39"
Width 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Glass Type Tiffany
Shade Material Glass
Weight 6 lbs