X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E62382 "Renaissance" Multi Bulb Wall Sconce

Item: E62382
Finish: Sunset Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 14"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
View Similar Products