X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E623763 "Renaissance" Mid Sized Chandelier

Item: E623763
Finish: Sunset Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,190.00

Price: $1,378.69



Details and Dimensions

Height 33"
Width 34"
Diameter 34"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 18 lbs
Voltage 120V