X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E62366 "Renaissance" Mid Sized Chandelier

Item: E62366
Finish: Sunset Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,587.00

Price: $998.50



Details and Dimensions

Height 29"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 14 lbs
Voltage 120V