ELK Lighting E62354 "Renaissance" Mini Chandelier

Item: E62354
Finish: Sunset Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $570.00



Details and Dimensions

Height 22"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V