X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E62346 "Renaissance" Up Light Pendant

Item: E62346
Finish: Sunset Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,428.00

Price: $898.45



Details and Dimensions

Height 30"
Width 20"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Additional Information Due To Its Hand-Made Nature Each Piece of Glass Will Vary Slightly in Color and Pattern