X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E62302 "Renaissance" Multi Bulb Wall Sconce

Item: E62302
Finish: Sunset Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $345.00

Price: $230.12



Details and Dimensions

Height 13"
Width 14"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Material Fabric
Crystal Yes