X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E621AB "Filigree" Semi Flush Mount Ceiling Light

Item: E621AB
Finish: Aged Bronze
Online Availability: Please call for availability.

List Price: $462.00

Price: $308.15



Details and Dimensions

Height 13"
Width 14"
Diameter 14"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Glass Type Tiffany
Shade Material Glass
Weight 10 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "