X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E614CB "Jewelstone" Semi Flush Mount Ceiling Light

Item: E614CB
Finish: Classic Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $588.00

Price: $392.00




Details and Dimensions

Height 14"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "