X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E600421 "Menlow Park" Mini Pendant

Item: E600421
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $225.00

Price: $150.08



Details and Dimensions

Height 10"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Blown
Weight 2 lbs
Additional Information Due To Its Hand-Made Nature Each Piece of Glass Will Vary Slightly in Color and Pattern