X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E600362 "Trego" Multi Bulb Wall Sconce

Item: E600362
Finish: Dark Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $225.00

Price: $150.08



Details and Dimensions

Height 14"
Width 6"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tea Stained Stone
Shade Material Glass
Weight 4 lbs