X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E600041 "Halophane" Down Light Pendant

Item: E600041
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Glass Type Ribbed Halophane
Shade Material Glass
Weight 12 lbs