ELK Lighting E59721 "Elizabethan" Mini Pendant
| Item: | E59721 |
| Finish: | Dark Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $174.00
Details and Dimensions
| Height | 38" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Crystal |


