X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E59702 "Elizabethan" Multi Bulb Wall Sconce

Item: E59702
Finish: Queen's Ivory
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $315.00

Price: $210.11



Details and Dimensions

Height 7"
Width 13"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal