ELK Lighting E596764 "Elizabethan" Mid Sized Chandelier
| Item: | E596764 |
| Finish: | Queen's Ivory |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,238.00
Details and Dimensions
| Height | 29" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 10 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Crystal |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 21 lbs |
| Voltage | 120V |


