X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E59654 "Elizabethan" Up Light Pendant

Item: E59654
Finish: Queen's Ivory
Online Availability: Please call for availability.


Details and Dimensions

Height 27"
Width 17"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Crystal
Weight 14 lbs