Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E59623 "Elizabethan" Flush Mount Ceiling Light

Item: E59623
Finish: Dark Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7"
Width 13"
Diameter 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Shade Material Glass
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "