Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E59612 "Elizabethan" Multi Bulb Wall Sconce

Item: E59612
Finish: Queen's Ivory
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 12"
Width 13"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal