X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E59601 "Elizabethan" 1 Bulb Wall Sconce

Item: E59601
Finish: Dark Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $252.00

Price: $158.08



Details and Dimensions

Height 12"
Width 5"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Crystal Yes
Crystal Type 32% Lead Crystal
Optional Fabric Shades are available