ELK Lighting E5173LC "Mulinello" Multi Light Pendant

Item: E5173LC
Finish: Satin Nickel / Coco
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $454.00 (Pricing is for Satin Nickel / Coco)



Details and Dimensions

Height 11"
Width 36"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Hand Blown - Swirl
Wire Length 108"
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design