X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E5173M "Mulinello" Multi Light Pendant

Item: E5173M
Finish: Satin Nickel / Multi
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Hand Blown - Swirl