ELK Lighting E5021BL "Verona" Mini Pendant

Item: E5021BL
Finish: Satin Nickel / Starburst Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $118.00 (Pricing is for Satin Nickel / Starburst Blue)



Details and Dimensions

Height 12"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Hand Blown
Shade Material Glass
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design