X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420612 "Tuscany Coast" Outdoor Entrance Wall Light

Item: E420612
Finish: Weathered Charcoal
Online Availability: Please call for availability.


Details and Dimensions

Height 18"
Width 8"
Extension From Wall 12"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Suitable Installation Wet
Voltage 120V
Weight 9 lbs