X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E420372 "Barrington Gate" Outdoor Ceiling Mounted Light

Item: E420372
Finish: Hazelnut Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $333.00

Price: $222.00




Details and Dimensions

Height 6"
Width 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Water
Voltage 120V
Weight 8 lbs