X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E419992 "Burlington Junction" Outdoor Ceiling Mounted Light

Item: E419992
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Amber Scavo
Voltage 120V
Weight 8 lbs