Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> ELK Lighting
>
E4063LBL
ELK Lighting E4063LBL "Classico" Multi Light Pendant
| Item: | E4063LBL |
| Finish: | Dark Rust / Starburst Blue |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $346.17 (Pricing is for Dark Rust / Starburst Blue)
Details and Dimensions
| Height | 7" |
| Width | 36" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Hand Blown Lava |
| Wire Length | 108" |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


