X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E40545 "Mary-Kate And Ashley - Rosavita" Mini Chandelier

Item: E40545
Finish: Antique White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $465.00

Price: $310.16



Details and Dimensions

Height 21"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 7 lbs
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will Have Some Variation in Color and Design "