ELK Lighting E40102AMB "Opulence" Multi Bulb Wall Sconce

Item: E40102AMB
Finish: Rust / Amber
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $138.00 (Pricing is for Rust / Amber)



Details and Dimensions

Height 15"
Width 12"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Crystal Yes