Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E40025RS "Opulence" Mini Chandelier

Item: E40025RS
Finish: Antique White / Rose
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 25"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V