ELK Lighting E40025AMB "Opulence" Mini Chandelier
| Item: | E40025AMB |
| Finish: | Antique White / Amber |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $518.00 (Pricing is for Antique White / Amber)
Details and Dimensions
| Height | 25" |
| Width | 20" |
| Diameter | 20" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 9 lbs |
| Voltage | 120V |


