ELK Lighting E40002CL "Opulence" Multi Bulb Wall Sconce
| Item: | E40002CL |
| Finish: | Antique White / Crystal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.00 (Pricing is for Antique White / Crystal)
Details and Dimensions
| Height | 15" |
| Width | 12" |
| Extension From Wall | 7" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Crystal | Yes |


