X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E40002AMB "Opulence" Multi Bulb Wall Sconce

Item: E40002AMB
Finish: Antique White / Amber
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 12"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Crystal Yes